Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-25/I2/SVB/HI11-NA Eaton Disconnect Switches, MAIN SW I2/SVB
MFG Item Number
P1-25/I2/SVB/HI11-NA
P1-25/I2/SVB/HI11-NA Eaton Disconnect Switches, MAIN SW I2/SVB
MFG Item Number
P1-25/I2/SVB/HI11-NA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Item #
P1-25/I2/SVB/HI11-NA
Specifications
Specifications
| Manufacturer Part Number |
P1-25/I2/SVB/HI11-NA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton Rotary disconnect main switch, 25 A, Surface, Category: disconnect switch, P1-25 Rotary Disconnects, Red handle |
| Current Rating |
25 A |
| Operator Type |
External Handle |
| Mounting |
Surface |
| Approvals |
UL |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.25 lbs |
P1-25/I2/SVB/HI11-NA
Eaton Disconnect Switches