Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-25/V/SVB Eaton Disconnect Switches, CIRCUIT INTERRUPTOR P1-25 (UK)
MFG Item Number
P1-25/V/SVB
P1-25/V/SVB Eaton Disconnect Switches, CIRCUIT INTERRUPTOR P1-25 (UK)
MFG Item Number
P1-25/V/SVB
Description
Disconnect Switches, Series
CIRCUIT INTERRUPTOR P1-25 (UK)
Specifications
Specifications
| Manufacturer Part Number |
P1-25/V/SVB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
CIRCUIT INTERRUPTOR P1-25 (UK) |
| Current Rating |
25 A |
| Operator Type |
External Handle |
| Mounting |
Surface |
| Approvals |
UL |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.55 lbs |
P1-25/V/SVB
Eaton Disconnect Switches