Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-32/I2/SVB Eaton Disconnect Switches, I2/SVB MAIN SW
MFG Item Number
P1-32/I2/SVB
P1-32/I2/SVB Eaton Disconnect Switches, I2/SVB MAIN SW
MFG Item Number
P1-32/I2/SVB
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
P1-32/I2/SVB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton Rotary disconnect main switch, Surface, 32 A, Red handle |
| Current Rating |
32 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.62 lbs |
P1-32/I2/SVB
Eaton Disconnect Switches