Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1010AL
Channel Nut,W/Spring,1/2in.-13,AL
This item cannot be canceled or returned
Description
Channel Nut,W/Spring,1/2in.-13,AL
Specifications
Specifications
| Manufacturer Part Number |
303832 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/Spring,1/2in.-13,AL |
| Style |
Spring Strut Nut |
| Trade Size |
1/2-13 " |
| Comments |
Aluminum |
| Gross Weight |
0.036 lbs |
| Net Weight |
0.036 lbs |