P1027331
Mersen Fuses, Protistor 14x51 aR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1027331

Mersen Fuses, Protistor 14x51 aR Series

P1027331

Mersen Fuses, Protistor 14x51 aR Series
High-Speed Cylindrical Fuse 14x51 aR
MFG Item Number
P1027331
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Protistor 14x51 aR Series
Item #
P1027331
High-Speed Cylindrical Fuse 14x51 aR

Protistor 14x51 aR Series Information

Specifications

Specifications
Manufacturer Part Number P1027331
Manufacturer Mersen
Product Series Protistor 14x51 aR
Family Series Mersen Fuses, Protistor 14x51 aR Series
Description High-Speed Cylindrical Fuse Protistor Size 14x51 aR 690VAC IEC 25A
Fuse Type American Seminconductor Type
Current Rating 25 A
AC Voltage 690 VAC
Characteristic Very Fast Acting
Interrupt Rating 160 kA @ 690 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0.044 lbs