Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1050EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
303967 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting |
| Style |
U Shape Fitting |
| Trade Size |
10-3/8 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
1.3 lbs |
| Net Weight |
1.3 lbs |