P108-32-MOD
HellermannTyton Network Panels, P1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P108-32-MOD

HellermannTyton Network Panels, P1 Series

P108-32-MOD

HellermannTyton Network Panels, P1 Series
Modular Patch Panel 32 Port, 2U,
MFG Item Number
P108-32-MOD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, P1 Series
Item #
P108-32-MOD
Modular Patch Panel 32 Port, 2U,

P1 Series Information

The P1 modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre‑numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations.

Specifications

Specifications
Manufacturer Part Number P108-32-MOD
Manufacturer HellermannTyton
Product Series P1
Family Series HellermannTyton Network Panels, P1 Series
Description Modular Patch Panel 32 Port, 2U, Steel, Black, 1/box
Number of Ports 32
Rack Units 2U
Panel Format Feed-Through
Shielded No
Connection (Front) Universal
Connection (Rear) Universal
Cable Manager No
Mounting Panel
Approvals UL
Comments Accepts HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors
Net Weight 0 lbs
Gross Weight 0 lbs