P108CHC-RPL
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P108CHC-RPL Integra Enclosures, Impact Series, Standard hinge, integrated latch,

MFG Item Number
P108CHC-RPL

P108CHC-RPL Integra Enclosures, Impact Series, Standard hinge, integrated latch,

MFG Item Number
P108CHC-RPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
P108CHC-RPL
Standard hinge, integrated latch,

Impact Series Information


Specifications

Specifications
Manufacturer Part Number P108CHC-RPL
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Standard hinge, integrated latch, clear
Accessory Type Hinge Kit
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 10 "
Nominal Width 8 "
Comments Replacement Cover with Gasket - Standard Hinge, Integrated Latch, Clear
Net Weight 2 lbs
Gross Weight 0.98 lbs