P108CHCLL-RPL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P108CHCLL-RPL Integra Enclosures, Standard hinge, hasp latch, clear

MFG Item Number
P108CHCLL-RPL

P108CHCLL-RPL Integra Enclosures, Standard hinge, hasp latch, clear

MFG Item Number
P108CHCLL-RPL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
P108CHCLL-RPL
Standard hinge, hasp latch, clear

Series Information

Specifications

Specifications
Manufacturer Part Number P108CHCLL-RPL
Manufacturer Integra
Family Series Integra Enclosures
Description Standard hinge, hasp latch, clear
Accessory Type Hinge Kit
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 10 "
Nominal Width 8 "
Comments Replacement Cover with Gasket - Standard Hinge, Hasp Latch, Clear
Net Weight 2 lbs
Gross Weight 1.1 lbs