Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P11 Hubbell Electrical Box Covers, WALLPLATE, 1-G, .406in. OPNG, BOX MT,
P11 Hubbell Electrical Box Covers, WALLPLATE, 1-G, .406in. OPNG, BOX MT,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, .406in. OPNG, BOX MT,
Specifications
Specifications
| Manufacturer Part Number |
P11 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 1-G, .406in. OPNG, BOX MT, BR |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Coaxial Jack - One Port |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
cULus |
| Comments |
Cover only, no Jack |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
P11
Hubbell Electrical Box Covers