Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P110CB4-XY

Panduit Enclosures

P110CB4-XY

Panduit Enclosures
4 Pair 110 Connecting Block, 10 Pack
MFG Item Number
P110CB4-XY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
P110CB4-XY
4 Pair 110 Connecting Block, 10 Pack

Series Information

Specifications

Specifications
Manufacturer Part Number P110CB4-XY
Manufacturer Panduit
Family Series Panduit Enclosures
Description The 4 Pair 110 Connecting Block, 10 Pack is for use with Pan-Punch 110-style Bases, Connectors and Systems.
Accessory Type Connecting Block
Material Polycarbonate
Composition Non-Metallic
Nominal Width 1 "
Nominal Depth 0.25 "
Net Weight 0.09 lbs
Gross Weight 0.01 lbs