Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
P110PC1IG2MY
Panduit Panel & Computer Interface Cables
110 Patch Cord Assembly, 1 Pair, Cat 3,
MFG Item Number
P110PC1IG2MY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
110 Patch Cord Assembly, 1 Pair, Cat 3,
Specifications
Specifications
| Manufacturer Part Number |
P110PC1IG2MY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The 110 Patch Cord Assembly, 1 Pair, Cat 3, 2 Meter is for use with Pan-Punch 110-style Bases, Connectors and Systems. |
| Cable Type |
Cat 3 |
| Connection Configuration |
Male to Male |
| Length |
6.56 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Net Weight |
0.0775 lbs |
| Gross Weight |
0.0775 lbs |
P110PC1IG2MY
Panduit Panel & Computer Interface Cables