Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P110PC4-XY Panduit Panel & Computer Interface Cables, 110 Patch Connector, 4 Pair
MFG Item Number
P110PC4-XY
P110PC4-XY Panduit Panel & Computer Interface Cables, 110 Patch Connector, 4 Pair
MFG Item Number
P110PC4-XY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
110 Patch Connector, 4 Pair
Specifications
Specifications
| Manufacturer Part Number |
P110PC4-XY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The 110 Patch Connector, 4 Pair is for use with Pan-Punch 110-style Bases, Connectors and Systems. |
| Cable Type |
Cat 5e |
| Approvals |
IEC, TIA |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
P110PC4-XY
Panduit Panel & Computer Interface Cables