Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
P110PC4IG3MBY
Panduit Panel & Computer Interface Cables
110 Patch Cord Assembly, 4 Pair Connecto
MFG Item Number
P110PC4IG3MBY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
110 Patch Cord Assembly, 4 Pair Connecto
Specifications
Specifications
| Manufacturer Part Number |
P110PC4IG3MBY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The 110 Patch Cord Assembly, 4 Pair Connector To T568B RJ45 Pan-Plug, 3 Meter is for use with Pan-Punch 110-style Bases, Connectors and Systems. |
| Connection Configuration |
Male to Male |
| Length |
9.84 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Net Weight |
0.2721 lbs |
| Gross Weight |
0.2721 lbs |
P110PC4IG3MBY
Panduit Panel & Computer Interface Cables