Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1113EG Unistrut Strut, Clamp,Rigid Steel/Conduit

MFG Item Number
304090

P1113EG Unistrut Strut, Clamp,Rigid Steel/Conduit

MFG Item Number
304090
Item Number
P1113EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1113EG
Clamp,Rigid Steel/Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 304090
Manufacturer Unistrut
Family Series Unistrut Strut
Description Clamp,Rigid Steel/Conduit
Style Conduit Clamp
Trade Size 1 "
Comments Electro-galvanized
Gross Weight 0.17 lbs
Net Weight 0.17 lbs