Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1114AL Unistrut Strut, Clamp,Rigid Steel/Conduit
P1114AL Unistrut Strut, Clamp,Rigid Steel/Conduit
This item cannot be canceled or returned
Description
Clamp,Rigid Steel/Conduit
Specifications
Specifications
| Manufacturer Part Number |
304112 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Clamp,Rigid Steel/Conduit |
| Style |
Conduit Clamp |
| Trade Size |
1-1/4 " |
| Comments |
Aluminum |
| Gross Weight |
0.063 lbs |
| Net Weight |
0.063 lbs |