Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1121 Intermatic Timers, Two On/Off Settings - Small Plastic

MFG Item Number
P1121

P1121 Intermatic Timers, Two On/Off Settings - Small Plastic

MFG Item Number
P1121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
P1121
Two On/Off Settings - Small Plastic

Series Information

Specifications

Specifications
Manufacturer Part Number P1121
Manufacturer Intermatic
Family Series Intermatic Timers
Description Two On/Off Settings - Small Plastic Enclosure
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Plug-In
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes
Display Type Dial
Timing Activation Dial
Status Indicator No
Approvals cCSAus
Net Weight 1.175 lbs
Gross Weight 1.18 lbs