Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1124HG

Unistrut Strut

P1124HG

Unistrut Strut
Clamp,Rigid Steel/Conduit
Item Number
P1124HG
MFG Item Number
304266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1124HG
Clamp,Rigid Steel/Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 304266
Manufacturer Unistrut
Family Series Unistrut Strut
Description Clamp,Rigid Steel/Conduit
Style Conduit Clamp
Trade Size 6 "
Comments Hot-dipped galvanized
Gross Weight 1.081 lbs
Net Weight 1.081 lbs