Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1126EG

Unistrut Strut

P1126EG

Unistrut Strut
Clamp,Rigid Steel/Conduit
Item Number
P1126EG
MFG Item Number
304278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Strut, Series
Item #
P1126EG
Clamp,Rigid Steel/Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 304278
Manufacturer Unistrut
Family Series Unistrut Strut
Description Clamp,Rigid Steel/Conduit
Style Conduit Clamp
Trade Size 8 "
Comments Electro-galvanized
Gross Weight 1.3 lbs
Net Weight 1.3 lbs