Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P1131 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Relays |
| Description | Two On/Off Settings - 20 Amp Twist Lock |
| Operation | Portable Timer |
| Contacts | 1NO |
| Mounting | Wall |
| Adjustment Operator | Dial |
| Timing Range | 30 Min-24 Hrs |
| Max Time | 24 Hrs |
| AC Voltage | 120 VAC |
| Contact Rating | 20 A |
| Approvals | CSA |
| Net Weight | 1.6875 lbs |
| Gross Weight | 3.35 lbs |