Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P116-003-HD-U
Eaton's Tripp Lite series Panel & Computer Interface Cables
Component VGA to HDMI Converter
MFG Item Number
P116-003-HD-U
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Component VGA to HDMI Converter
Specifications
Specifications
| Manufacturer Part Number |
P116-003-HD-U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Component VGA to HDMI Converter Adapter w USB Audio Power 1080p |
| Connection Type |
VGA to HDMI |
| Connection Configuration |
Male to Female |
| Length |
3.3 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0.281 lbs |
| Net Weight |
0.281 lbs |
P116-003-HD-U
Eaton's Tripp Lite series Panel & Computer Interface Cables