1160 Series Information
| Manufacturer Part Number | P1160211000 |
|---|---|
| Manufacturer | Partlow |
| Product Series | 1160 |
| Family Series | Partlow Process Controllers, 1160 Series |
| Description | Process Controller, 1/16DIN, 100-240 VAC Supply, (2) Relay Outputs, (1) SSR Driver Output |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type | Relay, Solid State AC |
| Number of Outputs | 3 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, C, J, K, N, R, S, T |
| Approvals | CE, cUL, UL |
| Net Weight | 0.4189 lbs |
| Gross Weight | 0.5732 lbs |