Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Partlow Process Controllers, 1611 Series
P1161100002
Partlow Process Controllers, 1611 Series
Plus Series Limit Device, 1/16 DIN
MFG Item Number
P1161100002
This item cannot be canceled or returned
Description
Process Controllers, 1611 Series
Plus Series Limit Device, 1/16 DIN
High or Low Trip Points 5 Amp Latching Limit Relay Remote Reset Option The Partlow range of 1161 have a programmable safety cut out with optional outputs for annunciators and alarms. A latched relay cuts power to your process if safe values are exceeded. These units must be reset before the process can continue. They have the improved Plus Series hardware and user interface for optimal ease of use.
Specifications
Specifications
Manufacturer Part Number
P1161100002
Manufacturer
Partlow
Product Series
1611
Family Series
Partlow Process Controllers, 1611 Series
Description
Plus Series Limit Device, 1/16 DIN
Power Supply
24-48 VAC, 24-48 VDC
Nominal Voltage
24 VAC, 24 VDC, 48 VAC, 48 VDC
Input Type
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type
Relay
Number of Outputs
1
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, C, J, K, N, R, S, T
Approvals
CE, cUL, FM, UL
Net Weight
0.4189 lbs
Gross Weight
0.5732 lbs
P1161100002
Partlow Process Controllers, 1611 Series