Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1186EG Unistrut Strut, Fitting
MFG Item Number
304303

P1186EG Unistrut Strut, Fitting

MFG Item Number
304303
Item Number
P1186EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1186EG
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 304303
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting
Style Angle Fitting
Angle 45 °
Comments Electro-Galvanized Steel
Gross Weight 0.51 lbs
Net Weight 0.51 lbs