Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1186ZD

Unistrut Strut

P1186ZD

Unistrut Strut
Fitting
Item Number
P1186ZD
MFG Item Number
304308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Strut, Series
Item #
P1186ZD
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 304308
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting
Style Angle Fitting
Angle 45 °
Comments Perma-Gold
Gross Weight 0.58 lbs
Net Weight 0.58 lbs