P12-4916AE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P12-4916AE

Trumeter Counters, 4916 Series

P12-4916AE

Trumeter Counters, 4916 Series
125VDC, P PANEL MNT, NON-RESET in.0in.
MFG Item Number
P12-4916AE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 4916 Series
Item #
P12-4916AE
125VDC, P PANEL MNT, NON-RESET in.0in.

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Manufacturer Part Number P12-4916AE
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Description 125VDC, P PANEL MNT, NON-RESET in.0in. 16in.
Nominal Voltage 120 VAC
Voltage 120 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals cUL, UL
Net Weight 0.235 lbs
Gross Weight 0.28 lbs