P1206

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1206

Wiegmann Enclosures, P Series

P1206

Wiegmann Enclosures, P Series
BK PANEL JIC B SERIES 10.8X4.8 CS-WHT
MFG Item Number
P1206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1206
BK PANEL JIC B SERIES 10.8X4.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P1206
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 10.8X4.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 6 "
Net Weight 1.05 lbs
Gross Weight 1.2 lbs
Alternatives
14R1105
14R1105
Hammond Manufacturing Enclosures, 1414 Series