P1210G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1210G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 10.8X8.8 CS-GALV
MFG Item Number
P1210G

P1210G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 10.8X8.8 CS-GALV

MFG Item Number
P1210G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1210G
BK PANEL JIC B SERIES 10.8X8.8 CS-GALV

P Series Information


Specifications

Specifications
Manufacturer Part Number P1210G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 10.8X8.8 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 20 lbs
Gross Weight 2 lbs
Alternatives
14G1109
14G1109
Hammond Manufacturing Enclosures, 1414 Series