P1210PP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1210PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 10.8X8.8 CS-WHT
MFG Item Number
P1210PP

P1210PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 10.8X8.8 CS-WHT

MFG Item Number
P1210PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1210PP
PERF PANELJIC B SERIES 10.8X8.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P1210PP
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Perforated Panel JIC B Series 10.8X8.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 1.555 lbs
Gross Weight 2 lbs