P1212PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1212PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 10.8X10.8 CS-WH
MFG Item Number
P1212PP

P1212PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 10.8X10.8 CS-WH

MFG Item Number
P1212PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1212PP
PERF PANELJIC B SERIES 10.8X10.8 CS-WH

P Series Information


Specifications

Specifications
Manufacturer Part Number P1212PP
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Perforated Panel JIC B Series 10.8X10.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 1.9 lbs
Gross Weight 2.6 lbs