Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1217EG Unistrut Strut, Clamp,Rigid/Thinwall Conduit

MFG Item Number
304375

P1217EG Unistrut Strut, Clamp,Rigid/Thinwall Conduit

MFG Item Number
304375
Item Number
P1217EG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1217EG
Clamp,Rigid/Thinwall Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 304375
Manufacturer Unistrut
Family Series Unistrut Strut
Description Clamp,Rigid/Thinwall Conduit
Style Conduit Clamp
Trade Size 2 "
Comments Electro-galvanized
Gross Weight 0.22 lbs
Net Weight 0.11 lbs