Obsolete
P1000 Series Information
| Manufacturer Part Number | P1241C16+21LAGA |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | P1000 |
| Family Series | Johnson Controls HVAC Valves, P1000 Series |
| Description | 1in. P1000 Valve; 16 Gpm; 2-Way;Npt; No Press Taps; M2104-Aga-2; Nsr; 24 V Floating Control |
| Capacity | 16 GPM |
| Pipe Size | 1 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 600 psi |
| Body Pattern | Two-Way |
| Valve Style | PICV |
| Medium Temperature Range | 0-212 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Non-Spring |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |