P1241F40
Johnson Controls HVAC Valves, P1000 Pressure-Independent Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1241F40

Johnson Controls HVAC Valves, P1000 Pressure-Independent Valves Series

P1241F40

Johnson Controls HVAC Valves, P1000 Pressure-Independent Valves Series
P1241F402in.Two-Way; 40;
MFG Item Number
P1241F40
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, P1000 Pressure-Independent Valves Series
Item #
P1241F40
P1241F402in.Two-Way; 40;

P1000 Pressure-Independent Valves Series Information


Specifications

Specifications
Manufacturer Part Number P1241F40
Manufacturer Johnson Controls
Product Series P1000 Pressure-Independent Valves
Family Series Johnson Controls HVAC Valves, P1000 Pressure-Independent Valves Series
Description P1241F402in.Two-Way; 40; P1241F402in.Two-Way; 40 Gpm
Capacity 40 GPM
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 0-212 °F
Flow Characteristic Equal Percentage
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs