Series Information
| Manufacturer Part Number | P1256 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 125 HP, 1200 RPM, 447T WPI, 2300/4160V, 3Ph, MV Global High Efficiency |
| Horsepower | 125 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447T |
| AC Voltage | 2,300 VAC |
| Nominal Voltage | 2,300 VAC |
| Enclosure | Weather Protected |
| Mounting | Foot Mount |
| Current Rating | 32 A |
| Service Factor | 1.15 |
| Approvals | CSA |
| Net Weight | 2139 lbs |
| Gross Weight | 2139 lbs |