Series Information
| Manufacturer Part Number | P1261P |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Portable 24Hr Two Circuit Above Ground Pool Timer w/120VAC Plug & GFCI |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours, Minutes |
| Display Type | Dial |
| Timing Activation | Dial |
| Status Indicator | No |
| Approvals | cCSAus |
| Net Weight | 2.56 lbs |
| Gross Weight | 2.88 lbs |