Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1271SHG Unistrut Beam Clamps, Beam Clamp
P1271SHG Unistrut Beam Clamps, Beam Clamp
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304384 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps |
| Description |
Beam Clamp |
| Composition |
Steel |
| Base Size |
1.5 " |
| Hole Size |
9/16 |
| Comments |
Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only, Requires P1010 Channel Nut and bolt |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
P1271SHG
Unistrut Beam Clamps