Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P130-08N
Eaton's Tripp Lite series Panel & Computer Interface Cables
HDMI to DVI Adapter Cable Connector
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
HDMI to DVI Adapter Cable Connector
Specifications
Specifications
| Manufacturer Part Number |
P130-08N |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
HDMI to DVI Adapter Cable Connector HDMI to DVI-D F/M 8in. 8 Inch |
| Connection Type |
HDMI to DVI |
| Connection Configuration |
Male to Female |
| Length |
0.66 ' |
| Shielding |
Yes |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P130-08N
Eaton's Tripp Lite series Panel & Computer Interface Cables