Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1326GY Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DECOR 1) BLANK,
P1326GY Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DECOR 1) BLANK,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1) DECOR 1) BLANK,
Specifications
Specifications
| Manufacturer Part Number |
P1326GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 1) DECOR 1) BLANK, GY |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Decorator Frame |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
P1326GY
Hubbell Electrical Box Covers