Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P134-000-DVI-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort to DVI Compact Adapter
MFG Item Number
P134-000-DVI-V2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort to DVI Compact Adapter
Specifications
Specifications
| Manufacturer Part Number |
P134-000-DVI-V2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort to DVI Compact Adapter Converter DP to DVI-I M/F |
| Connection Type |
Displayport to DVI |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P134-000-DVI-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables