Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P136-06N-HDR-W
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort to HDMI Active Adapter
MFG Item Number
P136-06N-HDR-W
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort to HDMI Active Adapter
Specifications
Specifications
| Manufacturer Part Number |
P136-06N-HDR-W |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort to HDMI Active Adapter 4K M/F White DP to HDMI 6in |
| Connection Type |
Displayport to HDMI |
| Connection Configuration |
Male to Female |
| Length |
0.5 ' |
| Shielding |
No |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
White |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P136-06N-HDR-W
Eaton's Tripp Lite series Panel & Computer Interface Cables