Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1363DGR

Unistrut Strut

P1363DGR

Unistrut Strut
Fitting
Item Number
P1363DGR
MFG Item Number
304513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1363DGR
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 304513
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting
Style U Shape Fitting
Trade Size 7 "
Comments Prema-Green III
Gross Weight 1.12 lbs
Net Weight 1.12 lbs