Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P137-06N-VGA-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables
Mini Displayport 1.2 to VGA Adapter
MFG Item Number
P137-06N-VGA-V2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Mini Displayport 1.2 to VGA Adapter
Specifications
Specifications
| Manufacturer Part Number |
P137-06N-VGA-V2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Mini Displayport 1.2 to VGA Adapter Converter Mini-DP to VGA 6in. |
| Connection Type |
Displayport to VGA |
| Connection Configuration |
Male to Female |
| Length |
0.5 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
White |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P137-06N-VGA-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables