Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1376GR Unistrut Strut, Fitting
P1376GR Unistrut Strut, Fitting
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304524 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting |
| Style |
U Shape Fitting |
| Trade Size |
1-5/8 " |
| Comments |
Prema-Green III |
| Gross Weight |
1.28 lbs |
| Net Weight |
1.28 lbs |