P1408

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1408

Wiegmann Enclosures, P Series

P1408

Wiegmann Enclosures, P Series
BK PANEL JIC B SERIES 12.8X6.8 CS-WHT
MFG Item Number
P1408
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1408
BK PANEL JIC B SERIES 12.8X6.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P1408
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 12.8X6.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 14 "
Nominal Width 8 "
Net Weight 1.94 lbs
Gross Weight 1.9 lbs
Alternatives
14R1307
14R1307
Hammond Manufacturing Enclosures, 1414 Series