Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P142-000-MICRO
Eaton's Tripp Lite series Panel & Computer Interface Cables
HDMI Female to Micro HDMI Male
MFG Item Number
P142-000-MICRO
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
HDMI Female to Micro HDMI Male
Specifications
Specifications
| Manufacturer Part Number |
P142-000-MICRO |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
HDMI Female to Micro HDMI Male Adapter Full 1080p Support |
| Connection Type |
HDMI to micro HDMI |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P142-000-MICRO
Eaton's Tripp Lite series Panel & Computer Interface Cables