Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P142-06N-MICRO Eaton's Tripp Lite series Panel & Computer Interface Cables, 6 Inch Micro HDMI Male Type D Cable
MFG Item Number
P142-06N-MICRO
P142-06N-MICRO Eaton's Tripp Lite series Panel & Computer Interface Cables, 6 Inch Micro HDMI Male Type D Cable
MFG Item Number
P142-06N-MICRO
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6 Inch Micro HDMI Male Type D Cable
Specifications
Specifications
| Manufacturer Part Number |
P142-06N-MICRO |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6 Inch Micro HDMI Male Type D Cable to HDMI Female Adapter 6in. |
| Connection Type |
Micro HDMI to HDMI |
| Connection Configuration |
Male to Female |
| Length |
0.5 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0.03 lbs |
| Net Weight |
0.03 lbs |
P142-06N-MICRO
Eaton's Tripp Lite series Panel & Computer Interface Cables