Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1428ASZD

Unistrut Strut

P1428ASZD

Unistrut Strut
Clamp,EMT Conduit
Item Number
P1428ASZD
MFG Item Number
304602
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1428ASZD
Clamp,EMT Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 304602
Manufacturer Unistrut
Family Series Unistrut Strut
Description Clamp,EMT Conduit
Style Conduit Clamp
Trade Size 1 "
Comments Perma-Gold
Gross Weight 0 lbs
Net Weight 0 lbs