Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-101
Dynamic Braking Resistor, 2.5 Ohms,
MFG Item Number
P14494-101
This item cannot be canceled or returned
Description
Dynamic Braking Resistor, 2.5 Ohms,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
P14494-101 |
| Description |
Dynamic Braking Resistor, 2.5 Ohms, 9000W, 26.5in.x16in.x5in. |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-101
ABB Miscellaneous