Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-21 ABB Braking Resistors, Brake Resistor 75 OHM 1000 WATT GCE3
MFG Item Number
P14494-21
P14494-21 ABB Braking Resistors, Brake Resistor 75 OHM 1000 WATT GCE3
MFG Item Number
P14494-21
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 75 OHM 1000 WATT GCE3
Specifications
Specifications
| Manufacturer Part Number |
P14494-21 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 75 OHMS, 1000 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs |
| Ohms |
75 Ohm |
| Wattage |
1,000 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
11.68 lbs |
P14494-21
ABB Braking Resistors