Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-27 ABB Braking Resistors, Brake Resistor 45 OHM 1920 WATT GCE5
MFG Item Number
P14494-27
P14494-27 ABB Braking Resistors, Brake Resistor 45 OHM 1920 WATT GCE5
MFG Item Number
P14494-27
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 45 OHM 1920 WATT GCE5
Specifications
Specifications
| Manufacturer Part Number |
P14494-27 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 45 OHMS, 1920 WATTS, GCE5 Enclosure, 12W x 16D x 5H in, 18 lbs |
| Ohms |
45 Ohm |
| Wattage |
1,920 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-27
ABB Braking Resistors